- 1 11/16" ID x 85 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| Seal Type | Contact Seals |
| Outer Ring Width | 22 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| O.D. | 85 mm |
| Locking Device | Eccentric Locking Collar |
| Static Load Rating [Max] | 4000 lbf |
| Overall Width | 1 23/32 in |
| Outer Ring Size | 209 |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 8150 lbf |
| I.D. | 1 11/16 in |
| Length Through Bore | 1.188 in |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Weight | 1.62 LB |
| EAN or UPC | 85311073387 |

