- 5/8" Shaft, 35 mm OD, 11 mm Outer Ring Width, 15.87 mm Overall Width
- Eccentric Collar
- Contact Seals
- Non-Relubricatable
- Steel
description
- The RAL bearings are high quality, compact and low cost and intended for use in lightly loaded application. They are of the extended inner ring type with self-locking collar.
| Overall Width | 15.87 mm |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Lubrication | Non-Relubricatable |
| I.D. | 5/8 in |
| O.D. | 35 mm |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 11 mm |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Weight | 0.19 LB |
| EAN or UPC | 85311073448 |

