
- 7/16 in Diameter
- 4.5 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Type | Straight |
Finish | Straw Oxide |
Shank Size - Metric | 11.11 mm |
Shank Length - Metric | 39.69 mm |
Shank Size | 0.4375 in |
Direction of Rotation | Left Hand |
Flute Length - Metric | 74.61 mm |
Flute Length | 2.9375 in |
Drill Style | Mechanics Length |
Material | HSS-CO |
No. of Flutes | 2 |
Coating | Straw |
Drill Size | 7/16 in |
Size Type | Fractional |
Diameter - Fraction | 7/16 in |
Diameter - Decimal | 0.4375 in |
Drill Length Type | Mechanics |
Point Angle | 135 degree |
Point Shape | Split |
Shank Length | 1.5625 in |
Overall Length | 4.5 in |
Weight | 1.0 LB |
