- 3/4 in Diameter
- HSS-E (PM) Material
- 5.25 in Overall Length
- TiCN Coating
| Direction of Cut | Right Hand |
| Length Of Cut - Metric | 76.2 mm |
| Length of Cut | 3 in |
| Mill Construction | High Performance Finisher |
| Center Cutting | Yes |
| Shank Size - Metric | 19.05 mm |
| Mill Corner Radius | 0.06 in |
| Material | HSS-E (PM) |
| Diameter - Decimal | 0.75 in |
| End Style | Corner Radius |
| Overall Length | 5.25 in |
| Mill Corner Radius - Metric | 1.52 mm |
| Diameter - Fraction | 3/4 in |
| Flute Type | Spiral |
| No. of Flutes | 3 |
| Mill Style | Finishing |
| Weight | 0.0 LB |

