- Shrink Disc
- 130.0000 mm I.D.
- 215.0000 mm O.D.
- 2.339" Overall Length
- 6.299" Bolt Circle Diameter
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 215 mm |
| Inch/Metric | Metric |
| Material | Steel |
| No. of Screws | 12 |
| I.D. | 130 mm |
| Thickness | 53 mm |
| Style | C733 Keyless external clamping device, standard duty |
| Overall Length | 2.339 in |
| Bolt Circle Dia. | 6.299 in |
| Type | Shrink Disc |
| Screw Tightening Torque | 44 lb/ft |
| Weight | 17.7 LB |
| EAN or UPC | 44861084588 |

