- One Piece Clamp Coupling
- 1/4" Bore
- 13/16" OD
- 1 1/4" Long
- Aluminum, Plain Finish
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
| Finish | Plain |
| O.D. | 0.8125 in |
| Length | 1 1/4 in |
| Coupling Type | One Piece |
| No. of Cap Screws | 4 |
| Material | Aluminum |
| Screw Size | 4-40 X 3/8 in |
| Keyway | No Keyway |
| Recessed Screw | Yes |
| Bore B | 1/4 in |
| Bore A | 1/4 in |
| Weight | 0.14 LB |

