- BX Cross Section
- Cogged
- 6.6 in Cross Section Width
- 10 Ribs
- Styrene Butadiene Material
| Belt Cross Section Style | BX |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Material | Styrene Butadiene |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Color | Black |
| No. of Ribs | 10 |
| Temperature Range [Min] | -40 °F |
| Inside Length | 120 in |
| Reinforcement | Polyester |
| Weight | 15.28 LB |

