Skip to content Skip to navigation menu
Hawk Pd™ Belt

1000 5M15HAWK

Hawk Pd™ Belt
Item #102077426
  • 5 mm Pitch
  • 15 mm Width
  • 1000 mm Pitch Length
  • 200 Teeth
  • Single Sided
Hawk Pd™ Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 15 mm Width
  • 1000 mm Pitch Length
  • 200 Teeth
  • Single Sided

features

  • Neoprene compound provides greater flexibility, less flex fatigue and longer life
  • Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
  • Premium tooth facing for superior abrasion resistance
  • Industry compatible nomenclature for easy part number identification
  • Up to 98% energy efficiency
Belt Style Single Sided
Pitch 5.000 mm
Weight 0.153 LB
EAN or UPC 37256392405
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison