applications
- Ash
- Cement
- Fertilizers
- Fly
- Glass
- Gravel
- Metal
- Plastic pellets
- Rock salts
features
- Static dissipating
- High abrasion resistance
- Temperature range from -40 °F to 158 °F
| Vacuum Hg | 29 in |
| Hose Reinforcement | Rigid High Density PVC Helix |
| Hose Length | 20 ft |
| Color | Black |
| Bend Radius | 45 in |
| Hose Application | Abrasive Material Handling |
| Pressure [Max] | 20 psi |
| Inner Tube Material | Thermoplastic alloyed blend of polyurethane and PVC (Static dissipating/static conductive) |
| Pounds per Foot | 7.96 lb |
| Hose OD | 11.21 in |
| Temperature Range [Max] | 158 °F |
| Hose I.D. | 10 in |
| Package Type | Coiled |
| Temperature Range [Min] | -30 °F |
| Cover Material | Thermoplastic alloyed blend of nitrile, polyurethane and PVC (Non-conductive) |
| Weight | 7.949 LB |

