- 5VF Cross Section
- 150 in Outside Length
- Non-Cogged
- 6.82 in Cross Section Width
- 11 Ribs
| No. of Ribs | 11 |
| Belt Cross Section Style | 5VF |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Outside Length | 150 in |
| Oil Resistance | Yes |
| Reinforcement | Aramid |
| Temperature Range [Max] | 140 °F |
| Belt Style | Non-Cogged |
| Color | Black |
| Material | Polybutadiene |
| Weight | 22.88 LB |

