- 1/2" Pitch
- Size H
- 125" Pitch Length
- 1" Belt Width
- 250 Teeth
applications
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
| Material | Neoprene, Steel Cable |
| Belt Size | H |
| Pitch | 0.5 in |
| Belt Style | Single Sided |
| Weight | 0.81 LB |

