- 8VF Cross Section
- 190 in Outside Length
- Non-Cogged
- 16 in Cross Section Width
- 16 Ribs
| Static Conductive | Yes |
| Belt Cross Section Style | 8VF |
| Material | Polybutadiene |
| No. of Ribs | 16 |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Outside Length | 190 in |
| Color | Black |
| Reinforcement | Aramid |
| Temperature Range [Min] | -40 °F |
| Weight | 104.852 LB |

