- D Cross Section
- Non-Cogged
- 23.75 in Cross Section Width
- 19 Ribs
- Styrene Butadiene Material
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| No. of Ribs | 19 |
| Reinforcement | Polyester |
| Temperature Range [Min] | -40 °F |
| Inside Length | 173 in |
| Material | Styrene Butadiene |
| Inch/Metric | Inch |
| Belt Cross Section Style | D |
| Static Conductive | Yes |
| Color | Black |
| Weight | 141.173 LB |

