- BX Cross Section
- Cogged
- 13.2 in Cross Section Width
- 20 Ribs
- Styrene Butadiene Material
| Inch/Metric | Inch |
| Material | Styrene Butadiene |
| Reinforcement | Polyester |
| Belt Cross Section Style | BX |
| Static Conductive | Yes |
| Color | Black |
| No. of Ribs | 20 |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Inside Length | 81 in |
| Belt Style | Cogged |
| Weight | 21.006 LB |

