- FD 70-13 CI 1/4 ECO (Center Inlet)
| Pressure | 120 psi |
| Bellows Type | Double Convoluted |
| Air Inlet | 1/4 in |
| Inch/Metric | Inch |
| Series | ECO |
| Pressure [Max] | 120 psi |
| Weight | 3.31 LB |
| Pressure | 120 psi |
| Bellows Type | Double Convoluted |
| Air Inlet | 1/4 in |
| Inch/Metric | Inch |
| Series | ECO |
| Pressure [Max] | 120 psi |
| Weight | 3.31 LB |