- 8VF Cross Section
- 180 in Outside Length
- Non-Cogged
- 24 in Cross Section Width
- 24 Ribs
| Reinforcement | Aramid |
| Oil Resistance | Yes |
| Outside Length | 180 in |
| Color | Black |
| Material | Polybutadiene |
| Belt Style | Non-Cogged |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 24 |
| Inch/Metric | Inch |
| Belt Cross Section Style | 8VF |
| Weight | 149.071 LB |

