- 8VF Cross Section
- 500 in Outside Length
- Non-Cogged
- 25 in Cross Section Width
- 25 Ribs
| Inch/Metric | Inch |
| Outside Length | 500 in |
| Reinforcement | Aramid |
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| No. of Ribs | 25 |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 8VF |
| Static Conductive | Yes |
| Color | Black |
| Material | Polybutadiene |
| Weight | 430.617 LB |

