- 0.42 in Cross Section Width
- 3 Ribs
- EPDM Material
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Nylon |
| Belt Cross Section Style | Automotive Poly-V Belt |
| Material | EPDM |
| Cross Section Width | 0.42 in |
| No. of Ribs | 3 |
| Inside Length | 9.84 in |
| Inch/Metric | Inch |
| Color | Black |
| Oil Resistance | Yes |
| Weight | 0.071 LB |

