- 14 mm Pitch
- 40 mm Width
- 2,590 mm Pitch Length
- 185 Teeth
- Single Sided
description
- Second generation of high-capacity synchronous drive belts. New material technology for higher horsepower ratings and longer life.
applications
- Drives requiring exact timing
- Business machines
- Food processing
- Paper and textile mills
- Pharmaceutical plants
- Printing plants
- An alternative to problem v-belt and chain drives
features
- Reduced-drive face width
- Lower bearing loads
- Clean, lube-free drive
| Pitch | 14 mm |
| Belt Style | Single Sided |
| Weight | 2.501 LB |

