- 5VF Cross Section
- 125 in Outside Length
- Non-Cogged
- 16.74 in Cross Section Width
- 27 Ribs
| No. of Ribs | 27 |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Reinforcement | Aramid |
| Belt Cross Section Style | 5VF |
| Oil Resistance | Yes |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Outside Length | 125 in |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Weight | 46.858 LB |

