- CX Cross Section
- Cogged
- 23.76 in Cross Section Width
- 27 Ribs
- Styrene Butadiene Material
| Color | Black |
| Belt Style | Cogged |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Belt Cross Section Style | CX |
| No. of Ribs | 27 |
| Reinforcement | Polyester |
| Material | Styrene Butadiene |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Inside Length | 120 in |
| Weight | 65.075 LB |

