| Bend Radius [Max] | 5.5 in |
| Hose I.D. | 3/4 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Pressure [Max] | 125 psi |
| Burst Pressure [Min] | 500 psi |
| Hose OD | 1.09 in |
| Color | Black |
| Cover Material | Neoprene Rubber |
| Weight | 0.26 LB |
| EAN or UPC | 37256463815 |
| Bend Radius [Max] | 5.5 in |
| Hose I.D. | 3/4 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Pressure [Max] | 125 psi |
| Burst Pressure [Min] | 500 psi |
| Hose OD | 1.09 in |
| Color | Black |
| Cover Material | Neoprene Rubber |
| Weight | 0.26 LB |
| EAN or UPC | 37256463815 |