- 3/4" Black Push-On Hose
- 300psi Max. WP
- 100'
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- 0
| Pounds per Foot | 0.26 lb |
| Hose OD | 1.07 in |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Cover Material | MSHA Approved Synthetic Rubber |
| Temperature Range [Max] | 210 °F |
| Package Type | Cut, Coiled & Tied |
| Hose Ends | N/A |
| Hose Length | 100 ft |
| Oil Resistance | High |
| Color | Black |
| Bend Radius | 7 in |
| Hose Application | Air & Multi-Purpose |
| Pressure [Max] | 300 psi |
| Material | Nitrile |
| Hose I.D. | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.31 LB |
| EAN or UPC | 37256239809 |
-
Pre-Packed Quantities


