- 3/4" Red Air & Multipurpose Hose
| Hose Application | Air & Multi-Purpose |
| Hose I.D. | 3/4 in |
| Hose Length | 500 ft |
| Oil Resistance | High |
| Pounds per Foot | 0.33 lb |
| Color | Red |
| Pressure [Max] | 200 psi |
| Hose OD | 1.125 in |
| Temperature Range [Max] | 190 °F |
| Temperature Range [Min] | -20 °F |
| Weight | 0.33 LB |

