description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- 0
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Hose I.D. | 3/8 in |
| Bend Radius | 3 in |
| Pounds per Foot | 0.14 lb |
| Hose Length | 100 ft |
| Cover Material | MSHA Approved Synthetic Rubber |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Hose OD | 0.69 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 210 °F |
| Color | Black |
| Hose Application | Air & Multi-Purpose |
| Pressure [Max] | 300 psi |
| Oil Resistance | High |
| Weight | 0.145 LB |
| EAN or UPC | 37256239779 |

