- Pliovic PVC Tubing
- 3/8" ID x 0.559" OD x 1,000 ft
- Clear
description
- The full line of domestically manufactured Pliovic® PVC Food and Industrial Tubing offers Class B oil/chemical resistance at a wide temperature range. Pliovic® PVC Tubing conforms to USDA, 3-A Sanitary and FDA Standards and can be used for transmission of raw and pasteurized milk and other high content dairy items.
applications
- Air lines
- Chemical tubing for transfer of chemical products
- Fuel and lubricant tubing for non-automotive applications
- Laboratory equipment
- Irrigation tubing for weep irrigation of crops
- Telecommunications tubing (ducts)
- Water and fluid lines (drain lines, spray tubing, etc.)
- Glass and window wash systems
- Cable insulation
| Color | Clear |
| Hose I.D. | 3/8 in |
| Hose OD | 0.559 in |
| Temperature Range [Min] | -10 °F |
| Hose Application | Chemical Transfer, Food, Air |
| Hose Length | 1000 ft |
| Pressure [Max] | 50 psi |
| Temperature Range [Max] | 158 °F |
| Weight | 0.102 LB |
| EAN or UPC | 37256391682 |

