- 3/8" Red GS Plus Hose Assembly
- 25 ft Long w/3/8" Male NPT Both Ends
- 300psi Maximum Working Pressure
description
- A general-purpose hose for carrying air, water, and many spray solutions.
applications
- Air lines
- In-plant pneumatic tools
- Stapler guns
- Lawn and garden hand sprayers
- Light-duty air compressors
features
- Nonconductive
- Minimum electrical resistance
- Corrugated synthetic rubber cover
- Pliovic™ tube
- Spiral synthetic yarn reinforcement
- Temperature range from -10 °F to 158 °F (-23 °C to 70 °C)
caution
- Shaft must extend through bushing for proper installation
| Hose Length | 25 ft |
| Hose I.D. | 3/8 in |
| Bend Radius | N/A |
| Pounds per Foot | 0.09 lb |
| Temperature Range [Max] | 190 °F |
| Pressure [Max] | 300 psi |
| Oil Resistance | Fair |
| Color | Red |
| Hose Application | Air & Multi-Purpose |
| Hose Ends | 3/8 in Male NPT Both Ends |
| Hose OD | 0.75 in |
| Temperature Range [Min] | -20 °F |
| Material | Rubber |
| Weight | 5.717 LB |
| EAN or UPC | 37256218866 |
-
Pre-Packed Quantities


