- 3V Cross Section
- 140 in Outside Length
- Non-Cogged
- 11.4 in Cross Section Width
- 30 Ribs
| Material | Polybutadiene |
| Color | Black |
| Outside Length | 140 in |
| Reinforcement | Polyester |
| Belt Style | Non-Cogged |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 3V |
| Static Conductive | Yes |
| No. of Ribs | 30 |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Weight | 24.261 LB |

