- 5V Cross Section
- 170 in Outside Length
- Non-Cogged
- 19.84 in Cross Section Width
- 32 Ribs
| Belt Cross Section Style | 5V |
| Material | Polybutadiene |
| Color | Black |
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| Outside Length | 170 in |
| Static Conductive | Yes |
| No. of Ribs | 32 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Weight | 77.443 LB |

