- 3VX Cross Section
- 75 in Outside Length
- Cogged
- 12.92 in Cross Section Width
- 34 Ribs
| Static Conductive | Yes |
| Color | Black |
| Reinforcement | Polyester |
| Material | Polybutadiene |
| Belt Style | Cogged |
| Outside Length | 75 in |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| No. of Ribs | 34 |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 3VX |
| Weight | 14.46 LB |

