- 5VX Cross Section
- 132 in Outside Length
- Cogged
- 21.08 in Cross Section Width
- 34 Ribs
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Color | Black |
| No. of Ribs | 34 |
| Belt Cross Section Style | 5VX |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Outside Length | 132 in |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Weight | 55.015 LB |

