Skip to content Skip to navigation menu
Poly-V Belt

340J11

Poly-V Belt
Item #100782056
  • J Cross Section
  • 34 in Outside Length
  • Non-Cogged
  • 1.012 in Cross Section Width
  • 11 Ribs
  • Polybutadiene Material
+ Show More + Show Less
Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • J Cross Section
  • 34 in Outside Length
  • Non-Cogged
  • 1.012 in Cross Section Width
  • 11 Ribs
Belt Style Non-Cogged
Outside Length 34 in
Cross Section Height 0.14 in
Static Conductive No
Belt Size J
No. of Ribs 11
Material Polybutadiene
Temperature Range [Max] 140 °F
Cogged No
Oil Resistance Yes
Inch/Metric Inch
Cross Section Width 1 1/32 in
Belt Cross Section Style J
Temperature Range [Min] -40 °F
Color Black
Belt Match 11
Reinforcement Polyester
Rib Width 0.092 in
Weight 0.22 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison