Skip to content Skip to navigation menu
Mileage Maker Stretch Poly-V Belt

356K4S

Mileage Maker Stretch Poly-V Belt
Item #114198361
  • 0.56 in Cross Section Width
  • 4 Ribs
  • EPDM Material
Mileage Maker Stretch Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.56 in Cross Section Width
  • 4 Ribs
  • EPDM Material
Inside Length 14.02 in
Reinforcement Nylon
Oil Resistance Yes
No. of Ribs 4
Belt Cross Section Style Automotive Poly-V Belt
Cross Section Width 0.56 in
Material EPDM
Color Black
Temperature Range [Max] 140 °F
Temperature Range [Min] -40 °F
Inch/Metric Inch
Weight 0.133 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison