- 5V Cross Section
- 265 in Outside Length
- Non-Cogged
- 23.56 in Cross Section Width
- 38 Ribs
| No. of Ribs | 38 |
| Outside Length | 265 in |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Reinforcement | Polyester |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 5V |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Color | Black |
| Weight | 142.918 LB |

