Continental
3BKOILFIELDX400
Prospector™ Oilfield 300 Petroleum Transfer Hose
Item #110600400
-
Pre-Packed Quantities
- Petroleum Transfer Hose
- 3" Hose I.D.
- 3 1/2" Hose O.D.
- 400' Hose Length
- 300 psi Max Pressure
features
- Use for transferring petroleum (oil) products to 300 psi
- With Helix wire for full vacuum, diverse for suction and discharge applications
| Hose OD | 3 1/2 in |
| Hose I.D. | 3 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Pounds per Foot | 0.64 lb |
| Cover Material | Plioflex® Rubber (Smooth Cover) |
| Temperature Range [Max] | 180 °F |
| Hose Length | 400 ft |
| Inner Tube Material | Nitrile |
| Hose Application | Petroleum Transfer |
| Pressure [Max] | 300 psi |
| Temperature Range [Min] | -35 °F |
| Weight | 2.07 LB |
-
Pre-Packed Quantities

