- 3" Green Water Suction & Discharge Hose
applications
- Spiraflex® 1700 is a heavy-duty suction and discharge hose for rugged service in heavy construction, general contracting, industrial, agricultural, and mining operations. It is suitable for all types of water and mild acid pumping.
| Vacuum Hg | 29 in |
| Temperature Range [Min] | -15 °F |
| Bend Radius | 12 in |
| Color | Green |
| Hose Length | 100 ft |
| Hose I.D. | 3 in |
| Pressure [Max] | 74 psi |
| Temperature Range [Max] | 150 °F |
| Oil Resistance | N/A |
| Pounds per Foot | 1.18 lb |
| Hose Application | Water Suction & Discharge |
| Hose OD | 3.43 in |
| Package Type | Coiled |
| Weight | 1.22 LB |
| EAN or UPC | 37256132063 |

