Skip to content Skip to navigation menu
Continental3RDFLEXT150CL

3RDFLEXT150CL

Red Flextra® Petroleum Transfer Hose
Item #100850860
Continental3RDFLEXT150CL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Hose is designed for pressure, gravity flow or full suction service where maximum flexibility is needed.

applications

  • Gasoline
  • Petroleum-based products

features

  • Nitrile synthetic rubber tube
  • Corrugated synthetic rubber cover
  • Spiral-plied fabric with double wire helix reinforcement

caution

  • Hose and couplings should be inspected prior to each use
  • Use of damaged assembly could be hazardous
Hose I.D. 3 in
Package Type Coiled
Weight 2.96 LB
EAN or UPC 37256215551
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison