- 5VX Cross Section
- 85 in Outside Length
- Cogged
- 24.8 in Cross Section Width
- 40 Ribs
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| Outside Length | 85 in |
| Color | Black |
| Oil Resistance | Yes |
| Material | Polybutadiene |
| No. of Ribs | 40 |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Belt Cross Section Style | 5VX |
| Weight | 42.164 LB |

