Skip to content Skip to navigation menu
Elite Poly-V Belt

4060574

Elite Poly-V Belt
Item #115391067
  • 57.8 in Outside Length
  • 0.84 in Cross Section Width
  • 6 Ribs
  • EPDM Material
  • Cogged
Elite Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 57.8 in Outside Length
  • 0.84 in Cross Section Width
  • 6 Ribs
  • EPDM Material
  • Cogged
Oil Resistance Yes
Inside Length 57.4 in
Outside Length 57.8 in
Cross Section Width 0.84 in
Material EPDM
Belt Style Cogged
Reinforcement Polyester
No. of Ribs 6
Temperature Range [Max] 140 °F
Temperature Range [Min] -40 °F
Inch/Metric Inch
Belt Cross Section Style Automotive Poly-V Belt
Color Black
Weight 1.0 LB
EAN or UPC 37256397165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison