Skip to content Skip to navigation menu
Elite Poly-V Belt

4081258

Elite Poly-V Belt
Item #115391126
  • 126.2 in Outside Length
  • 1.12 in Cross Section Width
  • 8 Ribs
  • EPDM Material
  • Cogged
Elite Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 126.2 in Outside Length
  • 1.12 in Cross Section Width
  • 8 Ribs
  • EPDM Material
  • Cogged
Cross Section Width 1.12 in
Material EPDM
Inch/Metric Inch
Temperature Range [Min] -40 °F
Temperature Range [Max] 140 °F
No. of Ribs 8
Color Black
Belt Cross Section Style Automotive Poly-V Belt
Reinforcement Polyester
Belt Style Cogged
Oil Resistance Yes
Outside Length 126.2 in
Inside Length 125.8 in
Weight 0.55 LB
EAN or UPC 37256176708
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison