Skip to content Skip to navigation menu
Elite Poly-V Belt

4100555

Elite Poly-V Belt
Item #115390555
  • 55.9 in Outside Length
  • 1.4 in Cross Section Width
  • 10 Ribs
  • EPDM Material
  • Cogged
Elite Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 55.9 in Outside Length
  • 1.4 in Cross Section Width
  • 10 Ribs
  • EPDM Material
  • Cogged
Reinforcement Polyester
No. of Ribs 10
Inside Length 55 1/2 in
Cross Section Width 1.4 in
Temperature Range [Min] -40 °F
Belt Cross Section Style Automotive Poly-V Belt
Inch/Metric Inch
Color Black
Belt Style Cogged
Oil Resistance Yes
Material EPDM
Outside Length 55.9 in
Temperature Range [Max] 140 °F
Weight 0.431 LB
EAN or UPC 37256385346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison