- 118.4 in Outside Length
- 1.68 in Cross Section Width
- 12 Ribs
- EPDM Material
- Cogged
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Belt Cross Section Style | Automotive Poly-V Belt |
| Material | EPDM |
| Inside Length | 118 in |
| No. of Ribs | 12 |
| Inch/Metric | Inch |
| Outside Length | 118.4 in |
| Cross Section Width | 1.68 in |
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Weight | 1.32 LB |
| EAN or UPC | 37256150937 |

