- BX Cross Section
- Cogged
- 29.04 in Cross Section Width
- 44 Ribs
- Styrene Butadiene Material
| Material | Styrene Butadiene |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Inside Length | 63 in |
| Belt Style | Cogged |
| Color | Black |
| Inch/Metric | Inch |
| No. of Ribs | 44 |
| Belt Cross Section Style | BX |
| Weight | 36.586 LB |

