- 3VX Cross Section
- 31.5 in Outside Length
- Cogged
- 17.1 in Cross Section Width
- 45 Ribs
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Outside Length | 31 1/2 in |
| Belt Cross Section Style | 3VX |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Reinforcement | Polyester |
| Color | Black |
| No. of Ribs | 45 |
| Belt Style | Cogged |
| Weight | 8.289 LB |

