- 3VX Cross Section
- 37.5 in Outside Length
- Cogged
- 17.48 in Cross Section Width
- 46 Ribs
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Outside Length | 37 1/2 in |
| Material | Polybutadiene |
| No. of Ribs | 46 |
| Color | Black |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| Belt Cross Section Style | 3VX |
| Weight | 9.995 LB |

