- 2 Grooves
- 5.2000" Outside Diameter
- For Belt Size 4L, A
- SDS Bushing Required
| Inch/Metric | Inch |
| Bushing Series | SDS |
| No. of Grooves | 2 |
| Bore Range [Min] | 0.5 in |
| Belt Match | 1, 2 |
| Belt Size | A, 4L |
| Bushing Type | QD |
| Outside Dia. | 5.2 in |
| Weight | 4.0 LB |
| EAN or UPC | 37256284168 |

