- 3VX Cross Section
- 106 in Outside Length
- Cogged
- 19.38 in Cross Section Width
- 51 Ribs
| Inch/Metric | Inch |
| Material | Polybutadiene |
| No. of Ribs | 51 |
| Color | Black |
| Reinforcement | Polyester |
| Belt Cross Section Style | 3VX |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Outside Length | 106 in |
| Temperature Range [Min] | -40 °F |
| Weight | 30.457 LB |

