- 3VX Cross Section
- 45 in Outside Length
- Cogged
- 19.76 in Cross Section Width
- 52 Ribs
| Static Conductive | Yes |
| No. of Ribs | 52 |
| Outside Length | 45 in |
| Belt Cross Section Style | 3VX |
| Color | Black |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Belt Style | Cogged |
| Temperature Range [Min] | -40 °F |
| Weight | 13.462 LB |

