Skip to content Skip to navigation menu
Continental5200 20M340HAWK

5200 20M340HAWK

Hawk Pd™ Belt
Item #102208638
  • 20 mm Pitch
  • 340 mm Width
  • 5200 mm Pitch Length
  • 260 Teeth
  • Single Sided
Continental5200 20M340HAWK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Pitch
  • 340 mm Width
  • 5200 mm Pitch Length
  • 260 Teeth
  • Single Sided

features

  • Industry compatible nomenclature for easy part number identification
  • Life expectancy that's at least 50% greater than Goodyear Engineered Products branded Whitehawk Pd® and 100% greater than the HPPD Plus
  • Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
  • Replaces Goodyear Engineered Products branded Hi-Performance Pd Plus™ 8 M and 14 M sizes
  • Neoprene compound provides greater flexibility, less flex fatigue and longer life
  • Improved tooth facing for greater abrasion resistance than HPPD Plus
Pitch 20 mm
Belt Style Single Sided
Weight 56.105 LB
EAN or UPC 37256393112
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison