- 3V Cross Section
- 125 in Outside Length
- Non-Cogged
- 20.52 in Cross Section Width
- 54 Ribs
| Inch/Metric | Inch |
| Outside Length | 125 in |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Belt Cross Section Style | 3V |
| No. of Ribs | 54 |
| Color | Black |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| Static Conductive | Yes |
| Weight | 36.774 LB |

